W3900-W 10.50 x 10.50 x 2.75 in. 120 V 60 watts Incandenscent Type Powder Coated Cast Aluminum Surface Mounted Wall Fixture Light; White
- Mfr # W3900-W
- Zoro # G804035137
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
10.50 in
Height (In.)
10.50 in
Fixture Voltage
120V
Lamp Type
Incandescent
Fixture Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W3900-W
- Zoro #
- G804035137
- UPC #
- 849095054532
- Country of Origin
- China
- Item
- Mount Wall Fixture
- Fixture Voltage
- 120V
- Lamp Type
- Incandescent
- Fixture Housing Material
- Aluminum
- Housing Finish
- White
- Max. Wattage
- 60W
Dimensions
- Width (In.)
- 10.50 in
- Height (In.)
- 10.50 in
Description
Powder Coated Cast Aluminum Surface Mounted Wall Fixture Light
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Durable Cast Aluminum Construction
- White, Heat Resistant, Acrylic Lens
- Fixture Compatible for (1) 60 Watt Incandenscent Lamp
- Replacement White Lens- P-LENS-3900
- ETL Approved for Wet Location
- Finish: White
- Volts: 120 Volts
- Maximum Lamp Wattage: 60 Watt Incandenscent Type
- Distressed Finish: No
- Assembly Required: No
- Overall Dimension: 10.50" H x 10.50" W x 2.75" D
- Weight: 2.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.