Drywall Screw, #6 x 1-5/8 in, Pan Head Square Drive, 5000 PK
Mfr # TRSQSB06158
Zoro # G8844031
product price: $234.99
/pk 5000, $0.05/ea
Free Shipping & Returns
Key Features
Pan Head
Square Drive
Pointed Tip
Screw Size
#6
Drive Size
#1
Finish
Black Phosphate
System of Measurement
Inch
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRSQSB06158
Zoro #
G8844031
UPC #
840064573139
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
1-5/8 in
Drive Size
#1
Details
Head Type
Pan
Drive
Square
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Tip Type
Pointed
Material
Carbon Steel
Description
Drywall Screw,Sq. Trim,6x1-5/8,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.