Wood Screw, #10, 1 in, Zinc Plated Low Carbon Steel Flat Head Square Drive, 6000 PK
Mfr # DLFLSQZ1010
Zoro # G8838328
product price:Â $577.99
/pk 6000, $0.10/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
System of Measurement
Inch
Drive Size
#2
Material
Low Carbon Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DLFLSQZ1010
Zoro #
G8838328
UPC #
840064534246
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
1 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Low Carbon Steel
Finish
Zinc Plated
Item
Wood Screw
Description
Wood Screw,Sq. Flat w/Nibs,Znc,10x1,Package Quantity 6000, Package Quantity 6000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.