Wood Screw, #8, 3 in, Oil Rubbed Low Carbon Steel Flat Head Phillips Drive, 1500 PK

  • Mfr # DLFLPHL08300**

  • Zoro # G8837731


product price:  $169.99
/pk 1500, $0.11/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#8
Drive Size
#2
Material
Low Carbon Steel
Finish
Oil Rubbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLFLPHL08300**
Zoro #
G8837731
UPC #
840064530170
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
3 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Low Carbon Steel
Finish
Oil Rubbed
Item
Wood Screw

Description

Wood Screw,Phillips,Flat w/Nibs,Lub,8x3,Package Quantity 1500, Package Quantity 1500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.