Shop DAIDO
See all product information
Create Account
TRC35-MD No. 35 Roller Chain; 10 ft.
- Mfr # 483347
- Zoro # G303998797
product price:Â
$
67.49
/ea
Key Features
Chain Number
35
Number of Strands
1
Industry Chain Pitch
3/8 in
Overall Length
10 ft
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 483347
- Zoro #
- G303998797
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
Details
- Item
- Roller Chain
- Chain Number
- 35
- Number of Strands
- 1
- Industry Chain Pitch
- 3/8 in
- Series
- Standard
Description
Features
- No. 35 roller chain, ansi boxed.
- Size - 10 ft.
- Dimension - 6.75 x 6.75 x 1 in.
- Item weight - 2.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov