CRaTE Security Locking Pin
- Mfr # D2-CRATE-PIN
- Zoro # G022917925
product price:Â
$
41.99
/ea
Key Features
Length
16.25 in
Width
1.75 in
Height
1.25 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2-CRATE-PIN
- Zoro #
- G022917925
- UPC #
- 818755017705
- Country of Origin
- China
- Color
- Black
Dimensions
- Length
- 16.25 in
- Width
- 1.75 in
- Height
- 1.25 in
Description
Keep your dog secure with the CRaTE Locking Pin-an extra layer of safety for travel, training, or home use. This durable steel rod slides easily into place to hold the CRaTE door shut and prevents the door pins from retracting. For added protection, simply attach a padlock through the welded ring on the locking pin and door to deter tampering and keep your pet safe. *Works only with CRaTE style kennels and doors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.