Kennel Stacking Kit
- Mfr # D2-STACKIT-BLK
- Zoro # G922918138
product price:Â
$
80.99
/ea
Key Features
Length
6 in
Width
4 in
Color
Black
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2-STACKIT-BLK
- Zoro #
- G922918138
- UPC #
- 818755014438
- Country of Origin
- China
- Color
- Black
Dimensions
- Length
- 6 in
- Width
- 4 in
- Height
- 4 in
Description
Easily connect two to four Dakota 283 kennels using the kennel stacking kits. Great for boarding and training facilities as well as those households with lots of 4-legged friends. The Stacking Kit ships complete with: (2) Brackets (5) Stainless Steel Acorn Nuts (5) 18-8 Stainless Steel Hex Head Screws, 1/4"-20 Thread Size, 5/8" Long (10) 316 Stainless Steel Washers for 1/4" Screws, 1" OD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.