Zoro Homepage

24W 12V DC Dimmable LED Hardwire driver

  • Mfr # BT24DIM-IC

  • Zoro # G503528152


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Environmental Rating
Dry
Length
3.5
Width
7.25
Height
1.4
Application
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT24DIM-IC
Zoro #
G503528152
UPC #
775902017950
Country of Origin
China

Dimensions

Length
3.5
Width
7.25
Height
1.4

Details

Environmental Rating
Dry
Application
Indoor
Color
White
Material
Aluminum
Voltage
120
Finish
White

Description

Dimming is made easy with our LED Dimmable Driver series. These products will allow you to find just the right amount of light based on the time of day your lighting fixtures are being used.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.