
Boulevard 48 Inch Linear LED Pendant, Black
Mfr # LNPD48-CC-BK
Zoro # G910952199
product price: $321.99
/ea
Free Shipping & Returns
Key Features
Length
47.13 in
Width
1.88 in
Watts
40W
CRI
90
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNPD48-CC-BK
Zoro #
G910952199
UPC #
775902020684
Country of Origin
China
Dimensions
Length
47.13 in
Width
1.88 in
Depth
2.5 in
Details
Color
Black
Voltage
120V
Watts
40W
CRI
90
Material
Aluminum
Color Temperature
2700K,3000K,3500K,4000K,5000K
Application
Ceiling
Lumens
3600 lm
Indoor/Outdoor
Indoor
Location Rating
Dry
Description
The Boulevard series, a linear modular light fixtureperfect for general office, home, and shop illumination.Can be interconnected to produce striking visual effects.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.