Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boulevard 48 Inch Linear LED Pendant, White

  • Mfr # LNPD48-CC-WH

  • Zoro # G410952187


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Length
47.13 in
Width
1.88 in
Watts
40W
Material
Aluminum
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNPD48-CC-WH
Zoro #
G410952187
UPC #
775902021728
Country of Origin
China

Dimensions

Length
47.13 in
Width
1.88 in
Depth
2.5 in

Details

Color
White
Voltage
120V
Watts
40W
Material
Aluminum
CRI
90
Color Temperature
2700K,3000K,3500K,4000K,5000K
Application
Ceiling
Lumens
3600 lm
Indoor/Outdoor
Indoor
Location Rating
Dry

Description

The Boulevard series, a linear modular light fixtureperfect for general office, home, and shop illumination.Can be interconnected to produce striking visual effects.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.