
Delta 24'' Square Indoor/Outdoor LED Flush Mount, White
Mfr # CFLEDR24-CC-WH
Zoro # G521735785
product price: $347.99
/ea
Free Shipping & Returns
Key Features
Wattage
40 W
Indoor/Outdoor
Indoor,Outdoor
CRI
90
Rating
Wet
Series
Delta
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFLEDR24-CC-WH
Zoro #
G521735785
UPC #
775902024936
Country of Origin
China
Dimensions
Height
1 in
Width
24 in
Details
Wattage
40 W
Indoor/Outdoor
Indoor,Outdoor
CRI
90
Color
White
Rating
Wet
Series
Delta
Housing Material
Aluminum
Voltage
120 V
Lumens
3000
Item
Flush Mount
Description
Our LED flush mounts incorporate Edge-Lit technology, eliminating hot spots or glare. Can be installed inside or outside and offer 5 switch-selectable CCT settings - 2700 K, 3000 K, 3500 K, 4000 K, and 5000 K.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.