
Fusion 21'' 5CCT Trimless LED Flush Mount, White
Mfr # TLFM21-CC-WH
Zoro # G021735797
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Lumens
3300
Voltage
120 V
Width
21 in
Height
1 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLFM21-CC-WH
Zoro #
G021735797
UPC #
775902023197
Country of Origin
China
Dimensions
Width
21 in
Height
1 in
Details
Lumens
3300
Voltage
120 V
Item
Flush Mount
Color
White
Housing Material
Aluminum
Series
Fusion
Indoor/Outdoor
Indoor,Outdoor
CRI
90
Wattage
50 W
Rating
Wet
Description
The Fusion trimless 12- and 21-inch flush mount family showcase a harmonious union of minimalist design and expansive illumination, providing a blend of sophistication and functionality for contemporary spaces.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.