
Notch 2'' 5CCT 1'' Deep Regressed LED Panel in Black
Mfr # DRR2-CC-BK
Zoro # G021735766
product price: $33.49
/eaKey Features
Housing Material
Aluminum
CRI
90
Max. Wattage
9W
Beam Angle
100 Degrees
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRR2-CC-BK
Zoro #
G021735766
UPC #
775902022695
Country of Origin
China
Dimensions
Width
3.13 in
Height
1.88 in
Details
Housing Material
Aluminum
CRI
90
Max. Wattage
9W
Beam Angle
100 Degrees
Color
White
Location Rating
Wet
Indoor/Outdoor
Indoor,Outdoor
Lumens
500
Color Temperature
Selectable
Voltage
120 V
Description
The Notch series of regressed downlights is characterized by a deep-set LED position which greatly reduces glare, neatly packaged in a price-conscious solution to general lighting.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.