Zoro Homepage

Radiance 9'' Round 5CCT Metal Flush Mount, White

  • Mfr # FMM09-CC-WH

  • Zoro # G021735759


product price: $51.79
/ea

Key Features

Series
Radiance
Width
9 in
Voltage
120 V
Indoor/Outdoor
Indoor
CRI
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMM09-CC-WH
Zoro #
G021735759
UPC #
775902022756
Country of Origin
China

Dimensions

Width
9 in
Height
0.95 in

Details

Color
White
Series
Radiance
Voltage
120 V
Item
Flush Mount
Lumens
1100
Indoor/Outdoor
Indoor
CRI
80
Wattage
14 W
Rating
Wet
Housing Material
Aluminum

Description

The Radiance family features a seamless fusion of refined metal craftsmanship, offering a sophisticated and understated focal point that smoothly integrates into any interior decor.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.