
Revolve 6'' Round Dim to Warm LED Recessed Gimbal in White
Mfr # GBR06-DW-WH
Zoro # G121735796
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Max. Wattage
20W
Housing Material
Aluminum
CRI
90
Beam Angle
40 Degrees
Location Rating
Wet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBR06-DW-WH
Zoro #
G121735796
UPC #
775902022879
Country of Origin
China
Dimensions
Width
7.19 in
Height
3.5 in
Details
Max. Wattage
20W
Housing Material
Aluminum
CRI
90
Beam Angle
40 Degrees
Location Rating
Wet
Color
White
Indoor/Outdoor
Indoor,Outdoor
Color Temperature
Selectable
Lumens
1540
Voltage
120 V
Description
Our Recessed family has grown with a new range of adjustable downlights. The effortless design and high functionality of these fixtures are sure to make a welcome addition in any room.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.