Zoro Homepage

Nobel One 18 Inch CCT Glass LED Vanity Light, Black

  • Mfr # LEDVAN001-CC-18BK

  • Zoro # G510952186


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
4.25 in
Voltage
120V
Color Temp.
2700K,3000K,3500K,4000K,5000K
Lamp Watts
16W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDVAN001-CC-18BK
Zoro #
G510952186
UPC #
775902020554
Country of Origin
China

Dimensions

Length
4.25 in
Width
3.13 in
Size
18 in
Depth
18 in

Details

Color
Black
Voltage
120V
Color Temp.
2700K,3000K,3500K,4000K,5000K
Lamp Watts
16W
Housing Material
Aluminum
Application
Wall
CRI
80
Location Rating
Damp
Lumens
1000 lm
Indoor/Outdoor
Indoor

Description

This LED wall mount is perfect for applications in homes and condos. It is a popluar style for bathrooms, providing just the right amount of light to enhance your decor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.