
Nobel One 24 Inch CCT Glass LED Vanity Light, Black
Mfr # LEDVAN001-CC-24BK
Zoro # G710952191
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
4.25 in
Voltage
120V
Color Temp.
2700K,3000K,3500K,4000K,5000K
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LEDVAN001-CC-24BK
Zoro #
G710952191
UPC #
775902020561
Country of Origin
China
Dimensions
Length
4.25 in
Width
3.13 in
Size
24 in
Depth
24 in
Details
Color
Black
Voltage
120V
Color Temp.
2700K,3000K,3500K,4000K,5000K
Housing Material
Aluminum
Lamp Watts
24W
Application
Wall
Indoor/Outdoor
Indoor
Location Rating
Damp
Lumens
1300 lm
CRI
80
Description
This LED wall mount is perfect for applications in homes and condos. It is a popluar style for bathrooms, providing just the right amount of light to enhance your decor.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.