Zoro Homepage

Nobel Two 36 Inch CCT Glass LED Vanity Light, Black

  • Mfr # LEDVAN002-CC-36BK

  • Zoro # G610952178


product price: $422.65
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
4.25 in
Voltage
120V
Color Temp.
2700K,3000K,3500K,4000K,5000K
Lamp Watts
32W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDVAN002-CC-36BK
Zoro #
G610952178
UPC #
775902020592
Country of Origin
China

Dimensions

Length
4.25 in
Width
3.5 in
Size
36 in
Depth
36 in

Details

Color
Black
Voltage
120V
Color Temp.
2700K,3000K,3500K,4000K,5000K
Lamp Watts
32W
Housing Material
Aluminum
Application
Wall
Lumens
1900 lm
CRI
80
Indoor/Outdoor
Indoor
Location Rating
Damp

Description

This LED wall mount is perfect for applications in homes and condos. It is a popluar style for bathrooms, providing just the right amount of light to enhance your decor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.