
Artefino Element 1-1/2 in. x 6 in. Capsule Mosaic 10.00 SQFT Per Carton, 10PK
Mfr # AR3611/26CAPMMT
Zoro # G116272879
product price:Â $236.40
/pk 10, $23.64/ea
Free Shipping & Returns
Key Features
Application
Floor & Wall
Finish
Matte
Size
11 in x 13 in
Coverage Area
10 Sq ft
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AR3611/26CAPMMT
Zoro #
G116272879
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
11 in x 13 in
Thickness
0.24 in
Width
11.57 in
Length
12.95 in
Details
Application
Floor & Wall
Finish
Matte
Coverage Area
10 Sq ft
Shape
Rectangle
Color
Charcoal
Material
Porcelain
Description
A refined selection from our Artefino collection, Artefino Element showcases a versatile range of matte-finished tiles designed to elevate any space. From soft neutrals to dramatic darks, each capsule mosaic tile in this series brings understated elegance and modern sophistication. Explore the subtle beauty of Artefino Element and uncover the design potential hidden in every detail.
- Popular, on-trend 1-1/2 x 6 capsule mosaic in a matte finish
- Color palette ranging from soft neutrals to dramatic dark tones
- Suitable for walls, backsplashes, and floors in both residential and commercial settings
- Note: Actual product color may vary due to monitor settings and room lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.