
Artefino Element 1-1/2 in. x 6 in. Capsule Mosaic 10.00 SQFT Per Carton, 10PK
Mfr # AR3811/26CAPMMT
Zoro # G316272877
product price:Â $236.40
/pk 10, $23.64/ea
Free Shipping & Returns
Key Features
Length
12.95 in
Width
11.57 in
Thickness
0.24 in
Size
11 in x 13 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AR3811/26CAPMMT
Zoro #
G316272877
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
12.95 in
Width
11.57 in
Thickness
0.24 in
Size
11 in x 13 in
Details
Material
Porcelain
Color
Navy
Shape
Rectangle
Finish
Matte
Application
Floor & Wall
Coverage Area
10 Sq ft
Description
A refined selection from our Artefino collection, Artefino Element showcases a versatile range of matte-finished tiles designed to elevate any space. From soft neutrals to dramatic darks, each capsule mosaic tile in this series brings understated elegance and modern sophistication. Explore the subtle beauty of Artefino Element and uncover the design potential hidden in every detail.
- Popular, on-trend 1-1/2 x 6 capsule mosaic in a matte finish
- Color palette ranging from soft neutrals to dramatic dark tones
- Suitable for walls, backsplashes, and floors in both residential and commercial settings
- Note: Actual product color may vary due to monitor settings and room lighting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.