Zoro Homepage

Core Fundamentals Platinum 2'' x 2'' Mosaic, 12PK

  • Mfr # CT7622MS1P2

  • Zoro # G515563271


product price: $80.88
/pk 12, $6.74/ea
Free Shipping & Returns

Key Features

Length
2 in
Width
2 in
Thickness
0.25 in
Tile Use
Backsplash; Bathroom; Kitchen; Countertop; Outdoor; Entryway; Patio; Floor; Wall
Size
2" x 2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT7622MS1P2
Zoro #
G515563271
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2 in
Width
2 in
Thickness
0.25 in
Size
2" x 2"

Details

Color
Calacatta Empire
Tile Use
Backsplash; Bathroom; Kitchen; Countertop; Outdoor; Entryway; Patio; Floor; Wall
Material
Porcelain
Shape
Square
Finish
Matte
Application
Floor & Wall
Coverage Area
24 sq. ft.

Description

Core Fundamentals Platinum offers the look of luxury with beautiful floor, wall, and mosaic tile selections. This sophisticated marble look, featuring a neutral color palette, provides endless design possibilities and exceptional versatility.


  • Sophisticated marble look featuring a neutral color palette
  • Versatile floor, wall, and mosaic sizes
  • Complete the design with a coordinating trim
  • Note: Actual product color may vary due to monitor settings and room lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.