Eclessia Marble Natural Stone Arches Mosaic Polished, 9.70 SQFT Per Carton, 10PK

  • Mfr # DA61ARCHESMSPL

  • Zoro # G721849138


product price:  $798.99
/pk 10, $79.90/ea
Free Shipping & Returns

Key Features

Finish
Polished
Tile Use
Floor Use
Size
12 in x 12 in
Coverage Area
9.7 sq. ft./carton
Length
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA61ARCHESMSPL
Zoro #
G721849138
UPC #
-
Country of Origin
China

Dimensions

Size
12 in x 12 in
Length
11.81 in
Height
0.31 in
Width
11.81 in

Details

Finish
Polished
Tile Use
Floor Use
Coverage Area
9.7 sq. ft./carton
Material
Natural Stone
Color
Cristallo Blend
Shape
Rectangle
Application
Wall & Floor

Description

Experience the refined luxury of Eclessia Marble. Rich variation and bold veining showcase the unique character of this natural stone series. Delve into a palette of four sumptuous shades, adorned with undertones of grey and hints of gold. Embark on a journey of elegance with eight coordinating mosaics, each designed to inspire limitless creativity and sophistication. Embrace the enduring beauty of Eclessia Marble - your path to luxury begins here.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.