
Eclessia Marble Natural Stone Elongated Fan Mosaic Polished, 9.60 SQFT Per Carton, 10PK
Mfr # M347ELFANMSPL
Zoro # G621849139
product price:Â $396.99
/pk 10, $39.70/ea
Free Shipping & Returns
Key Features
Length
12.72 in
Width
12.44 in
Material
Natural Stone
Shape
Cylinder
Tile Use
Floor Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M347ELFANMSPL
Zoro #
G621849139
UPC #
-
Country of Origin
China
Dimensions
Length
12.72 in
Width
12.44 in
Height
0.31 in
Size
12 in x 12 in
Details
Material
Natural Stone
Shape
Cylinder
Color
Arabescato Argento
Tile Use
Floor Use
Finish
Polished
Application
Wall & Floor
Coverage Area
9.6 sq. ft./carton
Description
Experience the refined luxury of Eclessia Marble. Rich variation and bold veining showcase the unique character of this natural stone series. Delve into a palette of four sumptuous shades, adorned with undertones of grey and hints of gold. Embark on a journey of elegance with eight coordinating mosaics, each designed to inspire limitless creativity and sophistication. Embrace the enduring beauty of Eclessia Marble - your path to luxury begins here.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.