
Iridescent Isles 2in. x 9in. Glazed Porcelain Wall Tile 5.72 SQ FT, 36PK
Mfr # IR23RCT29GL
Zoro # G515939403
product price:Â $70.99
/pk 36, $1.97/eaKey Features
Application
Wall
Length
9.69 in
Material
Porcelain
Size
2 in x 9 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IR23RCT29GL
Zoro #
G515939403
UPC #
-
Country of Origin
United States
Dimensions
Length
9.69 in
Size
2 in x 9 in
Thickness
0.39 in
Width
2.36 in
Details
Application
Wall
Material
Porcelain
Color
Seaweed
Shape
Rectangle
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Outdoor; Entryway; Wall
Coverage Area
5.7 sq. ft. per carton
Finish
Glossy
Description
A stunning tribute to the time-honored Raku firing technique, this series invites you to travel the isles of design excellence. Crafted in a linear 2 x 9 size and six sophisticated hues, the glossy finish and metallic lusters create a captivating allure, enhancing any space with its subtle shimmer. Whether you seek to infuse a sense of serenity or make a bold style statement, Iridescent Isles provides the perfect backdrop for your design aspirations.
- Glazed porcelain wall tile in a linear 2 x 9 size
- Six sophisticated hues crafted with alluring metallic lusters and a glossy finish
- Color palette features serene neutrals and bold tones
- Note: Actual product color may vary due to monitor settings and room lighting
- Waterproof, Stainproof, Dentproof, Fire-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.