Lavaliere Natural Stone Linear Random Mosaic, 9.80 Sqft per Carton, 10PK

  • Mfr # LV20RNDLNRMS1L

  • Zoro # G415877911


product price:  $243.63
/pk 10, $24.36/ea
Free Shipping & Returns

Key Features

Material
Natural Stone
Style
Straight Edge
Width
13.35 in
Color
Carrara White/Black Ant Mirror
Length
10.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LV20RNDLNRMS1L
Zoro #
G415877911
UPC #
-
Country of Origin
China

Dimensions

Width
13.35 in
Length
10.40 in
Thickness
0.31 in
Size
11" x 13"

Details

Material
Natural Stone
Style
Straight Edge
Color
Carrara White/Black Ant Mirror
Pattern
Geometric
Finish
Polished
Tile Use
Wall; Kitchen; Backsplash; Living Room; Bathroom
Shape
Specialty
Coverage Area
9.8 sq. ft.

Description

Create show stopping designs with Lavaliere. This sleek and sophisticated collection offers an unmatched level of luxury. Intricate natural stone mosaic offerings serve as unique, one-of-a-kind accents. Lavaliere will entice you to fall in love with your space every day.


  • Natural Stone integrated with antique mirror and metal elements
  • Intricate mosaic offerings serve as unique, one-of-a-kind accents
  • Geometric visuals with soft lines and dramatic features
  • Unique shapes with architectural movement
  • It is recommended you purchase a minimum of 10% overage to account for design cuts and patterns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products