Porcelain, Calacatta Empire, 11.81 in H, 2.78 in W, Matte

  • Mfr # CT76P43C91P1

  • Zoro # G315563136


product price:  $9.18
/pk 30, $0.31/ea

Key Features

Finish
Matte
Material
Porcelain
Thickness
0.339 in
Width
2.78 in
Size (Width x Height)
3" x 12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT76P43C91P1
Zoro #
G315563136
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.339 in
Width
2.78 in
Size (Width x Height)
3" x 12"
Height
11.81 in

Details

Finish
Matte
Material
Porcelain
Color
Calacatta Empire
Coverage Area
30 sq. ft.

Description

Core Fundamentals Platinum offers the look of luxury with beautiful floor, wall, and mosaic tile selections. This sophisticated marble look, featuring a neutral color palette, provides endless design possibilities and exceptional versatility.


  • Sophisticated marble look featuring a neutral color palette
  • Versatile floor, wall, and mosaic sizes
  • 3 x 12 bullnose trim offers a clean and finished look
  • Note: Actual product color may vary due to monitor settings and room lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.