Damascus Gear
Tactical Glove, XL, Black, Spandex(R), PR
Mfr # ATX5
Zoro # G8516943
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8-1/2"
- Palm Material leather
- Cuff Slip-On
- Cut Clute
- Closure Type Elastic
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cleaning Fluid (14-10006)
- RED KAP Industrial Work Pants, Navy, Size 40x30 In (PT20NV 4030)
- POWERFLARE LED Safety Flare, LED Color Red/Amber (PF210-RA-O)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size S (3NA/SBK)
- DAMASCUS GEAR Tactical Glove, XL, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Tactical Glove, S, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Tactical Glove, L, Black, Spandex(R), PR (ATX5)
- DAMASCUS GEAR Law Enforcement Glove, S, Black, PR (DFK300 SM)
- DAMASCUS GEAR Tactical Glove, 2XL, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Tactical Glove, M, Black, Spandex(R), PR (ATX5)
- MECHANIX WEAR Specialty 0.5mm Tactical Glove, Coyote Tan, XL, 10" L, PR (MSD-72-011)
- Damascus Gear Gloves & Hand Protection