FullThdStud, 4", 2A, Alloy Steel, PK150
- Mfr # CSAB7.050C0400EAP0
- Zoro # G924946351
product price:Â
$
655.99
/pk of 150, $4.37/ea
Free Shipping & Returns
Key Features
Includes Nuts
Yes
Dimensional Standards
ASME B18.31.2
Thread Direction
Right Hand
Product Type
Continuous Thread Stud
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.050C0400EAP0
- Zoro #
- G924946351
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2"-13
- Overall Length
- 4 in
- Length
- 4 in
Details
- Includes Nuts
- Yes
- Dimensional Standards
- ASME B18.31.2
- Thread Direction
- Right Hand
- Product Type
- Continuous Thread Stud
- Material
- Alloy Steel
- Thread Fit
- 2A
- Tensile Strength
- 125 ksi
- Material Grade/Class
- Grade B7
- Finish
- PTFE Coated
- System of Measurement
- Inch
- Thread Type
- Coarse
- Item
- Fully Threaded Stud
- Shell Material
- Alloy Steel
Description
Fully Threaded Stud, Material Grade/Class Grade B7, Material Alloy Steel, Finish PTFE Coated, Thread Size 1/2 In.-13, Overall Length 4 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.