FullThdStud, 6", 2A, Alloy Steel, PK125
- Mfr # CSAB7.050C0600EAP0
- Zoro # G024958995
product price:Â
$
696.99
/pk of 125, $5.58/ea
Free Shipping & Returns
Key Features
Product Type
Continuous Thread Stud
Dimensional Standards
ASME B18.31.2
Tensile Strength
125 ksi
Finish
PTFE Coated
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.050C0600EAP0
- Zoro #
- G024958995
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 6 in
- Thread Size
- 1/2"-13
- Length
- 6 in
Details
- Product Type
- Continuous Thread Stud
- Dimensional Standards
- ASME B18.31.2
- Tensile Strength
- 125 ksi
- Finish
- PTFE Coated
- Thread Fit
- 2A
- Thread Type
- Coarse
- Material
- Alloy Steel
- Item
- Fully Threaded Stud
- System of Measurement
- Inch
- Includes Nuts
- Yes
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade B7
- Shell Material
- Alloy Steel
Description
Fully Threaded Stud, Material Grade/Class Grade B7, Material Alloy Steel, Finish PTFE Coated, Thread Size 1/2 In.-13, Overall Length 6 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 125
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.