Shop DAN-LOC
See all product information
Create Account
HexNut, 1/2"-13, PTFE Coated, SS, PK25
- Mfr # CN8..050CO.AP0
- Zoro # G124971085
product price:Â
$
140.99
/pk of 25, $5.64/ea
Free Shipping & Returns
Key Features
Finish
PTFE Coated
Thread Fit
2B
Thread Type
Coarse
System of Measurement
Inch
Hex Type
Heavy Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CN8..050CO.AP0
- Zoro #
- G124971085
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2"-13
- Hex Width
- 7/8 in
- Hex Height
- 31/64 in
Details
- Finish
- PTFE Coated
- Thread Fit
- 2B
- Thread Type
- Coarse
- System of Measurement
- Inch
- Item
- Hex Nut
- Hex Type
- Heavy Hex
- Product Type
- Heavy Hex Nut
- Pack Size
- Small Pack
- Thread Direction
- Right Hand
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Material Quality Standards
- ASTM A194
- Dimensional Standards
- ASME B18.2.2
- Manufacturer Location
- Globally Sourced
- Shell Material
- Stainless Steel
Description
Hex Nut, Hex Type Heavy Hex, Finish PTFE Coated, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1/2 In.-13, Hex Width 7/8 in, Hex Height 31/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.