HexNut, 3/4"-10, PTFE Coated, SS, PK25
- Mfr # CN8..075CL.AP0
- Zoro # G524970664
product price:Â
$
243.99
/pk of 25, $9.76/ea
Free Shipping & Returns
Key Features
Thread Type
Coarse
Dimensional Standards
ASME B18.2.2
Material Grade/Class
18-8
Hex Width
1 1/4 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CN8..075CL.AP0
- Zoro #
- G524970664
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hex Width
- 1 1/4 in
- Thread Size
- 3/4"-10
- Hex Height
- 47/64 in
Details
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.2
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Hex Type
- Heavy Hex
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Item
- Hex Nut
- Material Quality Standards
- ASTM A194
- Finish
- PTFE Coated
- Thread Fit
- 2B
- Product Type
- Heavy Hex Nut
- Pack Size
- Small Pack
- Shell Material
- Stainless Steel
Description
Hex Nut, Hex Type Heavy Hex, Finish PTFE Coated, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 3/4 In.-10, Hex Width 1 1/4 in, Hex Height 47/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.