Shop DAN-LOC
See all product information
Create Account
HexNut, 5/8"-11, PTFE Coated, SS, PK25
- Mfr # CN8..062CL.AP0
- Zoro # G724970433
product price:Â
$
174.99
/pk of 25, $7.00/ea
Free Shipping & Returns
Key Features
Hex Height
39/64 in
Manufacturer Location
Globally Sourced
Finish
PTFE Coated
Thread Fit
2B
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CN8..062CL.AP0
- Zoro #
- G724970433
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hex Height
- 39/64 in
- Thread Size
- 5/8"-11
- Hex Width
- 1 1/16 in
Details
- Item
- Hex Nut
- Manufacturer Location
- Globally Sourced
- Finish
- PTFE Coated
- Thread Fit
- 2B
- Material
- Stainless Steel
- Hex Type
- Heavy Hex
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM A194
- Pack Size
- Small Pack
- Thread Type
- Coarse
- Product Type
- Heavy Hex Nut
- Dimensional Standards
- ASME B18.2.2
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
Description
Hex Nut, Hex Type Heavy Hex, Finish PTFE Coated, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 5/8 In.-11, Hex Width 1 1/16 in, Hex Height 39/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.