Shop DAN-LOC, LLC
See all product information
Create Account
Heavy Hex Bolt, PK10
- Mfr # 01201.0004.000
- Zoro # G424959424
product price:Â
$
124.99
/pk 10, $12.50/ea
Free Shipping & Returns
Key Features
Manufacturer Location
Globally Sourced
Head Width
1 5/8 in
Finish
Black Finish
Includes Washer
No
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01201.0004.000
- Zoro #
- G424959424
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Width
- 1 5/8 in
- Fastener Length
- 4 in
- Thread Size
- 1"-8
- Head Height
- 43/64 in
Details
- Item
- Heavy Hex Head Bolt
- Manufacturer Location
- Globally Sourced
- Finish
- Black Finish
- Includes Washer
- No
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Thread Type
- Coarse
- Material Grade/Class
- 4140
- Dimensional Standards
- ASME B18.2.1
- Type
- Heavy Hex Head Bolt
- Material
- Alloy Steel
- Includes Nut
- No
- Material Quality Standards
- ASTM A193
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 4 in, Head Type Not Applicable, Head Height 43/64 in, Head Width 1 5/8 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.