Shop DAN-LOC, LLC
See all product information
Create Account
Heavy Hex Bolt, PK25
- Mfr # 0210.50002.000
- Zoro # G224953721
product price:Â
$
54.65
/pk of 25, $2.19/ea
Key Features
Material
Alloy Steel
Drive Type
External Hex
Thread Direction
Right Hand
Includes Nut
No
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0210.50002.000
- Zoro #
- G224953721
- UPC #
- -
- Country of Origin
- China
- Item
- Heavy Hex Head Bolt
- Material
- Alloy Steel
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Thread Type
- Coarse
- Material Quality Standards
- ASTM A193
- Material Grade/Class
- 4140
- Dimensional Standards
- ASME B18.2.1
- Type
- Heavy Hex Head Bolt
- Includes Washer
- No
- Finish
- Black Finish
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 2 in, Head Type Not Applicable, Head Height 11/32 in, Head Width 7/8 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.