Shop DAN-LOC, LLC
See all product information
Create Account
Heavy Hex Bolt, PK10
- Mfr # 0210.87505.500
- Zoro # G024956052
product price:Â
$
121.99
/pk 10, $12.20/ea
Free Shipping & Returns
Key Features
Thread Direction
Right Hand
Manufacturer Location
Globally Sourced
Finish
Black Finish
Thread Type
Coarse
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0210.87505.500
- Zoro #
- G024956052
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 7/8"-9
- Fastener Length
- 5 1/2 in
- Head Height
- 37/64 in
- Head Width
- 1 7/16 in
Details
- Item
- Heavy Hex Head Bolt
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Finish
- Black Finish
- Thread Type
- Coarse
- System of Measurement
- Inch
- Includes Nut
- No
- Includes Washer
- No
- Material
- Alloy Steel
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASTM A193
- Drive Type
- External Hex
- Material Grade/Class
- 4140
- Type
- Heavy Hex Head Bolt
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 5 1/2 in, Head Type Not Applicable, Head Height 37/64 in, Head Width 1 7/16 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.