Shop DAN-LOC, LLC
See all product information
Create Account
Heavy Hex Bolt, PK25
- Mfr # 0210.62502.250
- Zoro # G324953652
product price:Â
$
73.09
/pk of 25, $2.92/ea
Key Features
Material Quality Standards
ASTM A193
Type
Heavy Hex Head Bolt
Finish
Black Finish
Includes Nut
No
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0210.62502.250
- Zoro #
- G324953652
- UPC #
- -
- Country of Origin
- China
- Item
- Heavy Hex Head Bolt
- Material Quality Standards
- ASTM A193
- Type
- Heavy Hex Head Bolt
- Finish
- Black Finish
- Includes Nut
- No
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Includes Washer
- No
- Material Grade/Class
- 4140
- Material
- Alloy Steel
- Dimensional Standards
- ASME B18.2.1
- System of Measurement
- Inch
- Thread Type
- Coarse
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 2 1/4 in, Head Type Not Applicable, Head Height 27/64 in, Head Width 1 1/16 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.