Shop DAN-LOC, LLC
See all product information
Create Account
Heavy Hex Bolt, PK10
- Mfr # 02101.0004.250
- Zoro # G824944396
product price:Â
$
130.99
/pk 10, $13.10/ea
Free Shipping & Returns
Key Features
Type
Heavy Hex Head Bolt
Thread Direction
Right Hand
Head Width
1 5/8 in
Material Grade/Class
4140
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02101.0004.250
- Zoro #
- G824944396
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Width
- 1 5/8 in
- Head Height
- 43/64 in
- Thread Size
- 1"-8
- Fastener Length
- 4 1/4 in
Details
- Item
- Heavy Hex Head Bolt
- Type
- Heavy Hex Head Bolt
- Thread Direction
- Right Hand
- Material Grade/Class
- 4140
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Includes Nut
- No
- System of Measurement
- Inch
- Material Quality Standards
- ASTM A193
- Thread Type
- Coarse
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Finish
- Black Finish
- Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 4 1/4 in, Head Type Not Applicable, Head Height 43/64 in, Head Width 1 5/8 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.