Shop DAN-LOC, LLC
See all product information
Create Account
Heavy Hex Bolt, PK25
- Mfr # 0210.75004.250
- Zoro # G924950570
product price:Â
$
183.99
/pk 25, $7.36/ea
Free Shipping & Returns
Key Features
Thread Direction
Right Hand
Material
Alloy Steel
Drive Type
External Hex
Material Quality Standards
ASTM A193
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0210.75004.250
- Zoro #
- G924950570
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Height
- 1/2 in
- Thread Size
- 3/4"-10
- Fastener Length
- 4 1/4 in
- Head Width
- 1 1/4 in
Details
- Item
- Heavy Hex Head Bolt
- Thread Direction
- Right Hand
- Material
- Alloy Steel
- Drive Type
- External Hex
- Material Quality Standards
- ASTM A193
- Includes Nut
- No
- Dimensional Standards
- ASME B18.2.1
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Finish
- Black Finish
- Includes Washer
- No
- Material Grade/Class
- 4140
- Type
- Heavy Hex Head Bolt
- Thread Type
- Coarse
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 4 1/4 in, Head Type Not Applicable, Head Height 1/2 in, Head Width 1 1/4 in, Package Quantity 25