Shop DAN-LOC, LLC
See all product information
Create Account
Heavy Hex Bolt, PK10
- Mfr # 02101.0004.500
- Zoro # G424947254
product price:Â
$
141.99
/pk 10, $14.20/ea
Free Shipping & Returns
Key Features
Material Grade/Class
4140
Manufacturer Location
Globally Sourced
Material
Alloy Steel
Includes Washer
No
Material Quality Standards
ASTM A193
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02101.0004.500
- Zoro #
- G424947254
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1"-8
- Fastener Length
- 4 1/2 in
- Head Height
- 43/64 in
- Head Width
- 1 5/8 in
Details
- Item
- Heavy Hex Head Bolt
- Material Grade/Class
- 4140
- Manufacturer Location
- Globally Sourced
- Material
- Alloy Steel
- Includes Washer
- No
- Material Quality Standards
- ASTM A193
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Type
- Heavy Hex Head Bolt
- Includes Nut
- No
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Finish
- Black Finish
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 4 1/2 in, Head Type Not Applicable, Head Height 43/64 in, Head Width 1 5/8 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.