Shop DAN-LOC, LLC
See all product information
Create Account
Heavy Hex Bolt, PK25
- Mfr # 0210.75003.500
- Zoro # G124947639
product price:Â
$
155.99
/pk of 25, $6.24/ea
Free Shipping & Returns
Key Features
Drive Type
External Hex
Thread Type
Coarse
Material
Alloy Steel
System of Measurement
Inch
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0210.75003.500
- Zoro #
- G124947639
- UPC #
- -
- Country of Origin
- China
- Item
- Heavy Hex Head Bolt
- Drive Type
- External Hex
- Thread Type
- Coarse
- Material
- Alloy Steel
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Finish
- Black Finish
- Material Quality Standards
- ASTM A193
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Type
- Heavy Hex Head Bolt
- Material Grade/Class
- 4140
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 3 1/2 in, Head Type Not Applicable, Head Height 1/2 in, Head Width 1 1/4 in, Package Quantity 25