Shop DAN-LOC, LLC
See all product information
Create Account
Heavy Hex Bolt, PK25
- Mfr # 0210.75003.750
- Zoro # G824945980
product price:Â
$
164.99
/pk of 25, $6.60/ea
Free Shipping & Returns
Key Features
Dimensional Standards
ASME B18.2.1
Includes Washer
No
Material
Alloy Steel
System of Measurement
Inch
Head Height
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0210.75003.750
- Zoro #
- G824945980
- UPC #
- -
- Country of Origin
- China
- Item
- Heavy Hex Head Bolt
- Dimensional Standards
- ASME B18.2.1
- Includes Washer
- No
- Material
- Alloy Steel
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Finish
- Black Finish
- Type
- Heavy Hex Head Bolt
- Drive Type
- External Hex
- Material Grade/Class
- 4140
- Includes Nut
- No
- Material Quality Standards
- ASTM A193
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 3 3/4 in, Head Type Not Applicable, Head Height 1/2 in, Head Width 1 1/4 in, Package Quantity 25