Shop DAN-LOC, LLC
See all product information
Create Account
Heavy Hex Bolt, PK25
- Mfr # 0210.62505.000
- Zoro # G724955249
product price:Â
$
138.99
/pk 25, $5.56/ea
Free Shipping & Returns
Key Features
Thread Direction
Right Hand
Head Height
27/64 in
Includes Washer
No
System of Measurement
Inch
Material Quality Standards
ASTM A193
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0210.62505.000
- Zoro #
- G724955249
- UPC #
- -
- Country of Origin
- China
- Item
- Heavy Hex Head Bolt
- Thread Direction
- Right Hand
- Includes Washer
- No
- System of Measurement
- Inch
- Material Quality Standards
- ASTM A193
- Dimensional Standards
- ASME B18.2.1
- Type
- Heavy Hex Head Bolt
- Finish
- Black Finish
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Drive Type
- External Hex
- Material Grade/Class
- 4140
- Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 5 in, Head Type Not Applicable, Head Height 27/64 in, Head Width 1 1/16 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.