Shop DAN-LOC, LLC
See all product information
Create Account
Heavy Hex Bolt, PK25
- Mfr # 0210.75003.000
- Zoro # G224960330
product price:Â
$
139.99
/pk 25, $5.60/ea
Free Shipping & Returns
Key Features
Thread Direction
Right Hand
Finish
Black Finish
Head Height
1/2 in
Type
Heavy Hex Head Bolt
Material Grade/Class
4140
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0210.75003.000
- Zoro #
- G224960330
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Height
- 1/2 in
- Thread Size
- 3/4"-10
- Head Width
- 1 1/4 in
- Fastener Length
- 3 in
Details
- Item
- Heavy Hex Head Bolt
- Thread Direction
- Right Hand
- Finish
- Black Finish
- Type
- Heavy Hex Head Bolt
- Material Grade/Class
- 4140
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Material
- Alloy Steel
- Material Quality Standards
- ASTM A193
- Includes Nut
- No
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Includes Washer
- No
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 3 in, Head Type Not Applicable, Head Height 1/2 in, Head Width 1 1/4 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.