Shop DAN-LOC, LLC
See all product information
Create Account
Heavy Hex Bolt, PK10
- Mfr # 0210.87504.000
- Zoro # G824942187
product price:Â
$
94.59
/pk 10, $9.46/ea
Key Features
Material
Alloy Steel
Type
Heavy Hex Head Bolt
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Material Grade/Class
4140
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0210.87504.000
- Zoro #
- G824942187
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Height
- 37/64 in
- Head Width
- 1 7/16 in
- Fastener Length
- 4 in
- Thread Size
- 7/8"-9
Details
- Item
- Heavy Hex Head Bolt
- Material
- Alloy Steel
- Type
- Heavy Hex Head Bolt
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- 4140
- Includes Nut
- No
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM A193
- Drive Type
- External Hex
- Finish
- Black Finish
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 4 in, Head Type Not Applicable, Head Height 37/64 in, Head Width 1 7/16 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.