Shop DAN-LOC, LLC
See all product information
Create Account
Heavy Hex Bolt, PK25
- Mfr # 0210.75002.000
- Zoro # G724954471
product price:Â
$
106.99
/pk 25, $4.28/ea
Free Shipping & Returns
Key Features
Type
Heavy Hex Head Bolt
Thread Type
Coarse
Head Width
1 1/4 in
Material
Alloy Steel
Head Height
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0210.75002.000
- Zoro #
- G724954471
- UPC #
- -
- Country of Origin
- China
- Item
- Heavy Hex Head Bolt
- Type
- Heavy Hex Head Bolt
- Thread Type
- Coarse
- Material
- Alloy Steel
- Finish
- Black Finish
- Material Grade/Class
- 4140
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Includes Washer
- No
- Drive Type
- External Hex
- System of Measurement
- Inch
- Includes Nut
- No
- Material Quality Standards
- ASTM A193
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 2 in, Head Type Not Applicable, Head Height 1/2 in, Head Width 1 1/4 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.