Shop DAN-LOC, LLC
See all product information
Create Account
Heavy Hex Bolt, PK10
- Mfr # 0210.87503.500
- Zoro # G324959241
product price:Â
$
85.35
/pk 10, $8.54/ea
Key Features
Includes Washer
No
Material
Alloy Steel
Thread Type
Coarse
Type
Heavy Hex Head Bolt
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0210.87503.500
- Zoro #
- G324959241
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Width
- 1 7/16 in
- Thread Size
- 7/8"-9
- Fastener Length
- 3 1/2 in
- Head Height
- 37/64 in
Details
- Item
- Heavy Hex Head Bolt
- Includes Washer
- No
- Material
- Alloy Steel
- Thread Type
- Coarse
- Type
- Heavy Hex Head Bolt
- Thread Direction
- Right Hand
- Includes Nut
- No
- Material Grade/Class
- 4140
- Finish
- Black Finish
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASTM A193
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 3 1/2 in, Head Type Not Applicable, Head Height 37/64 in, Head Width 1 7/16 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.