Shop DAN-LOC, LLC
See all product information
Create Account
Heavy Hex Bolt, PK25
- Mfr # 0210.62504.000
- Zoro # G024955208
product price:Â
$
110.99
/pk of 25, $4.44/ea
Free Shipping & Returns
Key Features
Type
Heavy Hex Head Bolt
Dimensional Standards
ASME B18.2.1
Thread Type
Coarse
Material Quality Standards
ASTM A193
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0210.62504.000
- Zoro #
- G024955208
- UPC #
- -
- Country of Origin
- China
- Item
- Heavy Hex Head Bolt
- Type
- Heavy Hex Head Bolt
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
- Material Quality Standards
- ASTM A193
- Manufacturer Location
- Globally Sourced
- Finish
- Black Finish
- Material Grade/Class
- 4140
- Includes Nut
- No
- Thread Direction
- Right Hand
- Includes Washer
- No
- Drive Type
- External Hex
- System of Measurement
- Inch
- Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 4 in, Head Type Not Applicable, Head Height 27/64 in, Head Width 1 1/16 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.