Shop DAN-LOC, LLC
See all product information
Create Account
Heavy Hex Bolt, PK25
- Mfr # 0210.75005.250
- Zoro # G024950234
product price:Â
$
217.99
/pk 25, $8.72/ea
Free Shipping & Returns
Key Features
Drive Type
External Hex
Material
Alloy Steel
Includes Nut
No
Dimensional Standards
ASME B18.2.1
Finish
Black Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0210.75005.250
- Zoro #
- G024950234
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fastener Length
- 5 1/4 in
- Thread Size
- 3/4"-10
- Head Width
- 1 1/4 in
- Head Height
- 1/2 in
Details
- Item
- Heavy Hex Head Bolt
- Drive Type
- External Hex
- Material
- Alloy Steel
- Includes Nut
- No
- Dimensional Standards
- ASME B18.2.1
- Finish
- Black Finish
- Type
- Heavy Hex Head Bolt
- Includes Washer
- No
- Thread Type
- Coarse
- Material Quality Standards
- ASTM A193
- Material Grade/Class
- 4140
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- System of Measurement
- Inch
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 5 1/4 in, Head Type Not Applicable, Head Height 1/2 in, Head Width 1 1/4 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.