Shop DAN-LOC, LLC
See all product information
Create Account
Stud Bolt Assembly, 4" L, Steel, PK50
Mfr # CSAB7.075C0400EAP0BX50
Zoro # G823355384
product price:Â
$
378.99
/pk of 50, $7.58/ea
Free Shipping & Returns
Key Features
Tensile Strength
125 ksi
Material
Steel
Thread Type
Coarse
Product Type
Continuous Thread Stud
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.075C0400EAP0BX50
- Zoro #
- G823355384
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 3/4"-10
- Wire Rope Length
- 4 in
- Overall Length
- 4 in
- Length
- 4 in
Details
- Tensile Strength
- 125 ksi
- Material
- Steel
- Thread Type
- Coarse
- Product Type
- Continuous Thread Stud
- System of Measurement
- Inch
- Finish
- PTFE Coated
- Dimensional Standards
- ASME B18.31.2
- Item
- Stud Bolt Assembly
- Material Grade/Class
- Grade B7
- Includes Nuts
- Yes
- Thread Direction
- Right Hand
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Steel, Finish PTFE Coated, Thread Size 3/4 In.-10, Overall Length 4 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 50