Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 7-1/4"L, 2A, Steel, B7, PK4
- Mfr # CSAB7.112N0725EAP0BX4
- Zoro # G924956046
product price:Â
$
152.99
/pk 4, $38.25/ea
Free Shipping & Returns
Key Features
Thread Size
1 1/8"-8
Finish
Black Finish
Product Type
Continuous Thread Stud
Thread Fit
2A
Includes Nuts
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSAB7.112N0725EAP0BX4
- Zoro #
- G924956046
- UPC #
- -
- Country of Origin
- China
- Finish
- Black Finish
- Product Type
- Continuous Thread Stud
- Thread Fit
- 2A
- Item
- Stud Bolt Assembly
- Includes Nuts
- Yes
- Material Grade/Class
- Grade B7
- Tensile Strength
- 125 ksi
- Dimensional Standards
- ASME B18.31.2
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Material
- Alloy Steel
- Thread Type
- Special
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 1 1/8 In.-8, Overall Length 7 1/4 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.